Menu Search
Strippers-Cutters-Crimpers Cable Stripper, Automatic, Self-Adjusting, 10 AWG - 20 AWG
GREENLEE #1935

Cable Stripper, Automatic, Self-Adjusting, 10 AWG - 20 AWG

SKU # 78331037600 Manufacturer Series: Terminators
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Tool Function: Cable Stripper
Operation: Automatic, Self-Adjusting
Cable Type: Single Conductor, Sol/Str
Wire Min: 20 AWG
Wire Max: 10 AWG

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Automatic, Self-Adjusting; Cable Type - Single Conductor, Sol/Str; Wire Min - 20 AWG; Wire Max - 10 AWG; Manufacturer Series - Terminators