Menu Search
GREENLEE #1903

Cable Stripper, Triple Action, 625 mcm - 10 mcm

SKU # 78331012679
Tool Function: Cable Stripper
Operation: Triple Action
Cable Type: Small and Large
Wire Min: 10 mcm
Wire Max: 625 mcm
Length: 7 in.
Handles: Ergonomic, Plastic

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Triple Action; Cable Type - Small and Large; Wire Min - 10 mcm; Wire Max - 625 mcm; Length - in - 7.00 in.; Handles - Ergonomic, Plastic; Additional Information - Capacity: 8AWG to 1250kcmil. Includes: (1) Blade

Additional Info: Capacity: 8AWG to 1250kcmil. Includes: (1) Blade