Menu Search
GREENLEE #PA1820

Slitter, 0.18 - 1.00 in. OD, 5.30 in. L, Slitting, Round Cable

SKU # 76932810087
Tool Function: Cable Slitter
Operation: Stripping, Slitting
Cable Type: Round Cable
Wire Min: 0.18"OD
Wire Max: 1.00"OD
Length: 5.3 in.

Strippers-Cutters-Crimpers: Tool Function - Cable Slitter; Operation - Stripping, Slitting; Cable Type - Round Cable; Wire Min - 0.18"OD; Wire Max - 1.00"OD; Length - in - 5.30"