or
Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Wire Min - 18 AWG sol, 20 AWG Str; Wire Max - 10 AWG sol, 12 AWG str; Bolt Cutting Holes - 6-32 and 8-32; Handles - Vinyl Covered, Cushioned