Menu Search
GREENLEE #1956-SS

Wire Stripper, Stripping, 6 AWG sol, 8 AWG str - 14 AWG sol, 16 AWG Str

SKU # 78331002242
Tool Function: Wire Stripper
Operation: Stripping
Wire Min: 14 AWG sol, 16 AWG Str
Wire Max: 6 AWG sol, 8 AWG str
Bolt Cutting Holes: 6-32 and 8-32
Length: 7.5 in.
Handles: Vinyl Covered, Cushioned

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Wire Min - 14 AWG sol, 16 AWG Str; Wire Max - 6 AWG sol, 8 AWG str; Bolt Cutting Holes - 6-32 and 8-32; Length - in - 7.50 in.; Handles - Vinyl Covered, Cushioned