You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
GREENLEE #1955-SS

Wire Stripper, Stripping, Cutting, 10 AWG sol, 12 AWG str - 18 AWG sol, 20 AWG Str

SKU # 78331001361
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Stripping, Cutting
Wire Min: 18 AWG sol, 20 AWG Str
Wire Max: 10 AWG sol, 12 AWG str
Bolt Cutting Holes: 6-32 and 8-32
Length: 7.5 in.
Handles: Vinyl Covered, Cushioned

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping, Cutting; Wire Min - 18 AWG sol, 20 AWG Str; Wire Max - 10 AWG sol, 12 AWG str; Bolt Cutting Holes - 6-32 and 8-32; Length - in - 7.50 in.; Handles - Vinyl Covered, Cushioned