Menu Search
GREENLEE #1916-SS

Wire Stripper, Stripping, Cutting, 10 AWG sol, 12 AWG str - 20 AWG sol, 22 AWG Str

SKU # 78331001359
Tool Function: Wire Stripper
Operation: Stripping, Cutting
Wire Min: 20 AWG sol, 22 AWG Str
Wire Max: 10 AWG sol, 12 AWG str
Length: 6 in.
Handles: Vinyl Covered, Cushioned