Menu Search
GREENLEE #1917-SS

Wire Stripper, Stripping, Cutting, 16 AWG sol, 18 AWG str - 26 AWG sol, 28 AWG Str

SKU # 78331001360
Tool Function: Wire Stripper
Operation: Stripping, Cutting
Wire Min: 26 AWG sol, 28 AWG Str
Wire Max: 16 AWG sol, 18 AWG str
Length: 6 in.
Handles: Vinyl Covered, Cushioned