Menu Search
IDEAL #45-615

T-Stripper Stripper Cutter, Plier Action 5-Hole, Spring Loaded, 8 - 16

SKU # 78325045615 Manufacturer Series: Reflex Super
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole, Spring Loaded
Cable Type: Single Conductor, Sol
Wire Min: 16
Wire Max: 8
Bolt Cutting Holes: 6-32 & 8-32
Handles: Curved, Plastic Covered

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action 5-Hole, Spring Loaded; Cable Type - Single Conductor, Sol; Wire Min - 16; Wire Max - 8; Bolt Cutting Holes - 6-32 & 8-32; Handles - Curved, Plastic Covered; Manufacturer Series - T-Stripper Reflex Super