Menu Search
IDEAL #45-120

T-Stripper Stripper Cutter Plier Action 5-Hole, Spring Loaded

SKU # 62414145120
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole
Cable Type: Single Conductor
Wire Min: 18
Wire Max: 10
Handles: Plastic Covered