Menu Search
IDEAL #45-415

T-Stripper Stripper Cutter Plier Action 5-Hole, Spring Loaded

SKU # 78325045415 Manufacturer Series: Reflex Premium
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole
Cable Type: Single Conductor
Wire Min: 16
Wire Max: 8
Bolt Cutting Holes: None
Handles: Curved

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action 5-Hole, Spring Loaded; Cable Type - Single Conductor, Sol; Wire Min - 16; Wire Max - 8; Handles - Curved, Plastic Covered; Manufacturer Series - T®-Stripper Reflex Premium