Menu Search
IDEAL #45-418

T-Stripper Stripper Cutter Plier Action 5-Hole, Spring Loaded

SKU # 78325045418 Manufacturer Series: Reflex Premium
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole
Cable Type: Single Conductor
Wire Min: 16
Wire Max: 8
Bolt Cutting Holes: None
Handles: Curved