Menu Search

IDEAL #45-715

Stripper Cutter, Plier Action, Spring Loaded, 10 - 18

SKU: 78325045715
Manufacturer Series: Kinetic Super
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Tool Function: Stripper Cutter
Operation: Plier Action, Spring Loaded
Cable Type: Single Conductor, Sol
Wire Min: 18
Wire Max: 10
Bolt Cutting Holes: 6-32 & 8-32
Handles: Plastic Covered
Description
Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action, Spring Loaded; Cable Type - Single Conductor, Sol; Wire Min - 18; Wire Max - 10; Bolt Cutting Holes - 6-32 & 8-32; Handles - Plastic Covered; Additional Information - Ergonomic Design, Non-Slip Santoprene Grips. Slide Lock holds jaws closed.; Manufacturer Series - Kinetic Super
Additional Info: Ergonomic Design, Non-Slip Santoprene Grips. Slide Lock holds jaws closed.