Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Stripping, Cutting; Cable Type - NMD-90; Wire Min - 14 AWG sol, 16 AWG Str; Wire Max - 12 AWG sol, 14 AWG str; Bolt Cutting Holes - 6-32 and 8-32; Handles - Curved, Double Dipped; Manufacturer Series - Klein-Kurve