Menu Search
KLEIN TOOLS #1000

Crimper Cutter Stripper, Plier Action 6-Function, 10 - 22

SKU # 09264474400
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Crimper Cutter Stripper
Operation: Plier Action 6-Function
Wire Min: 22
Wire Max: 10
Bolt Cutting Holes: 10-24 thru 4-40
Length: 7-1/2 in.
Handles: Plastic Covered

Strippers-Cutters-Crimpers: Tool Function - Crimper Cutter Stripper; Operation - Plier Action 6-Function; Wire Min - 22; Wire Max - 10; Bolt Cutting Holes - 10-24 thru 4-40; Length - in - 7-1/2; Handles - Plastic Covered