Menu Search
KLEIN TOOLS #1001

Crimper Cutter Stripper, Plier Action All Purpose, 10 - 22

SKU # 09264474401
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Crimper Cutter Stripper
Operation: Plier Action All Purpose
Wire Min: 22
Wire Max: 10
Bolt Cutting Holes: 6-32 thru 4-40
Length: 8-3/4 in.

Strippers-Cutters-Crimpers: Tool Function - Crimper Cutter Stripper; Operation - Plier Action All Purpose; Wire Min - 22; Wire Max - 10; Bolt Cutting Holes - 6-32 thru 4-40; Length - in - 8-3/4