Menu Search
KLEIN TOOLS #11053

Klein-Kurve Stripper Cutter, Plier Action 4-Hole, Spring Loaded, 6 - 12

SKU # 09264411053
Tool Function: Stripper Cutter
Operation: Plier Action 4-Hole, Spring Loaded
Cable Type: Single Conductor, Str
Wire Min: 12
Wire Max: 6
Bolt Cutting Holes: 6-32 & 8-32
Length: 7-1/8 in.
Handles: Curved, Double Dipped

Additional Info: Plier Nose and Looping Hole. Lock Keeps Blades Closed. Handle Color: blue/red