You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
KLEIN TOOLS #11055

Klein-Kurve Stripper Cutter, Plier Action 5-Hole, Spring Loaded, 10 - 18

SKU # 09264474057
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Plier Action 5-Hole, Spring Loaded
Cable Type: Single Conductor, Sol/Str
Wire Min: 18
Wire Max: 10
Bolt Cutting Holes: 6-32 & 8-32
Handles: Curved, Double Dipped

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action 5-Hole, Spring Loaded; Cable Type - Single Conductor, Sol/Str; Wire Min - 18; Wire Max - 10; Bolt Cutting Holes - 6-32 & 8-32; Handles - Curved, Double Dipped; Manufacturer Series - Klein-Kurve