Menu Search
KLEIN TOOLS #11057

Klein-Kurve Stripper Cutter, Plier Action 6-Hole, Spring Loaded, 20 - 30

SKU # 09264474056
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Plier Action 6-Hole, Spring Loaded
Cable Type: Single Conductor, Sol/Str
Wire Min: 30
Wire Max: 20
Bolt Cutting Holes: 6-32 & 8-32
Handles: Curved, Double Dipped

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action 6-Hole, Spring Loaded; Cable Type - Single Conductor, Sol/Str; Wire Min - 30; Wire Max - 20; Bolt Cutting Holes - 6-32 & 8-32; Handles - Curved, Double Dipped; Manufacturer Series - Klein-Kurve