Menu Search
KLEIN TOOLS #11049

Stripper Cutter, Plier Action 6-Hole, Spring Loaded, 8 - 18

SKU # 09264411049
Tool Function: Stripper Cutter
Operation: Plier Action 6-Hole, Spring Loaded
Cable Type: Single Conductor, Str
Wire Min: 18
Wire Max: 8
Length: 6 in.
Handles: Plastic Covered