Menu Search
KLEIN TOOLS #K1412

Klein-Kurve Stripper Cutter, Plier Action, Spring Loaded, 12/2C - 14/2C

SKU # 09264414124
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Plier Action, Spring Loaded
Cable Type: NM and Single Conductor
Wire Min: 14/2C
Wire Max: 12/2C
Bolt Cutting Holes: 6-32 & 8-32
Handles: Curved, Double Dipped

Strippers-Cutters-Crimpers: Tool Function - Stripper Cutter; Operation - Plier Action, Spring Loaded; Cable Type - NM & Single Conductor; Wire Min - 14/2C; Wire Max - 12/2C; Bolt Cutting Holes - 6-32 & 8-32; Handles - Curved, Double Dipped; Additional Information - Cuts/Loops; 12-14 AWG; Manufacturer Series - Klein-Kurve

Additional Info: Cuts/Loops; 12-14 AWG