Menu Search
KLEIN TOOLS #11054

Klein-Kurve Stripper Cutter, Strip and Cut, 8 sol, 10 str - 16 sol, 18 str

SKU # 09264434000
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Stripper Cutter
Operation: Strip and Cut
Cable Type: Single Conductor, Sol/Str
Wire Min: 16 sol, 18 str
Wire Max: 8 sol, 10 str
Length: 7.18 in.
Handles: Blue/White Handles

Additional Info: Screw Shearing: 6-32 and 8-32