Menu Search
KLEIN TOOLS #11061

Wire Stripper, Self-Adjusting, Stripping, Cutting, 12 AWG sol, 10 AWG str - 20 AWG sol, 22 AWG Str

SKU # 09264442002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Self-Adjusting, Stripping, Cutting
Wire Min: 20 AWG sol, 22 AWG Str
Wire Max: 12 AWG sol, 10 AWG str
Length: 8.25 in.
Handles: Blue/Black Handles

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Self-Adjusting, Stripping, Cutting; Wire Min - 20 AWG sol, 22 AWG Str; Wire Max - 12 AWG sol, 10 AWG str; Length - in - 8.25 in.; Handles - Blue/Black Handles; Additional Information - Width: 95.0mm, Depth: 32mm

Additional Info: Width: 95.0mm, Depth: 32mm