Menu Search
PANDUIT #CJAST

Tool, Stripper, Adjustable, Black

SKU # 07498397455
Tool Function: Cable Stripper
Operation: Adjustable Stripper
Cable Type: Communication Cable
Length: 1.6 in.

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Adjustable Stripper; Cable Type - Communication Cable ; Length - in - 1.60 in; Additional Information - Height: 16.0mm, Color: Black

Additional Info: Height: 16.0mm, Color: Black