Menu Search
RACK-A-TIERS MFG #47020

Wire Stripper, Stripping, 4/0 AWG - 14 AWG

SKU # 40003498942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Strip
Cable Type: Copper
Wire Min: 14 AWG
Wire Max: 4/0 AWG
Length: 8 in.

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Cable Type - CU; Wire Min - 14 AWG; Wire Max - 4/0 AWG