Menu Search
RACK-A-TIERS MFG #47200

Wire Stripper, Stripping, 500 MCM - 14 AWG

SKU # 40003498940
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Strip
Cable Type: Solid Core or Braided Wire, Copper and Aluminum
Wire Min: 14 AWG
Wire Max: 750 MCM

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Cable Type - CU; Wire Min - 14 AWG ; Wire Max - 500 MCM