The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
SOUTHWIRE #S1018STR

Wire Stripper, Stripping, 10 AWG sol, 12 AWG str - 18 AWG sol, 20 AWG Str

SKU # 03288691989
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tool Function: Wire Stripper
Operation: Stripping
Wire Min: 18 AWG sol, 20 AWG Str
Wire Max: 10 AWG sol, 12 AWG str
Length: 2.38 in.
Handles: Yellow Handles

Strippers-Cutters-Crimpers: Tool Function - Wire Stripper; Operation - Stripping; Wire Min - 18 AWG sol, 20 AWG Str; Wire Max - 10 AWG sol, 12 AWG str; Length - in - 2.38 in.; Handles - Yellow Handles; Additional Information - Height: 158.7mm, Depth: 17.5mm

Additional Info: Height: 158.7mm, Depth: 17.5mm