Menu Search
WEIDMUELLER #9001540000

Stripper, Sheathing, Round Cable, 5.31 in. L

SKU # 62683597699
RoHS Compliant
Tool Function: Cable Stripper
Operation: Stripping
Cable Type: Round Cable
Length: 5.31 in.

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Stripping; Cable Type - Round Cable; Length - in - 5.31 in