Menu Search
WEIDMUELLER #9005000000

Tool, Stripper/Cutting, 7.48 in. L

SKU # 62683507250
RoHS Compliant
Tool Function: Cable Stripper
Operation: Stripping
Cable Type: Flexible and Solid Conductors
Length: 7.48 in.

Strippers-Cutters-Crimpers: Tool Function - Cable Stripper; Operation - Stripping; Cable Type - Flexible and Solid Conductors; Length - in - 7.48 in