Menu Search
PANDUIT #LCC500-12-6

Lug, Compression; 2H; Long; 500 MCM; 1/2 in.; 1.75 in. Spacing

SKU # 07498390265 Manufacturer Series: LCC
RoHS Compliant
View more versions of this product
Stud Hole Spacing: 1.75 in.
Screw/​Stud Size: 1/2 in.
Lug L x Tongue W: 6.36 x 1.54"
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2
Conductor Type: Copper
Conductor Size - Code: 500 MCM
Color Code: Brown
Inspection Hole: No