Menu Search
PANDUIT #LCC6-38DW-L

Lug, Compression; 2H; Long; 6 AWG; 3/8 in.; 1 in. Spacing

SKU # 07498379777 Manufacturer Series: LCC-W
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Hole Spacing: 1 in.
Screw/​Stud Size: 3/8 in.
Lug L x Tongue W: 3.08 x 0.62"
Conductor Size - Navy: 30 Navy
Type: Compression Terminal
Insulation: Non-insulated
Material: Copper, Tin-plated
Voltage: 35kV
Barrel Length/​Type: Long / Straight
Stud Holes: 2H
Conductor Type: Copper
Conductor Size - Code: 6 AWG
Color Code: Blue
Inspection Hole: Yes