You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #RD8-516

Thomas and Betts Terminal, Large Ring; Insulated; 600V; 8 AWG; 5/16 in.

SKU # 78621087204 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 25 Pack
Stud Size: 5/16 in.
Terminal Type: Large Ring Lug
Insulation: Nylon
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper, Tin-plated
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V