The site is undergoing scheduled maintenance on Saturday March 6th. Intermittent outages may occur from 7:30 AM until 10:00 AM.

Menu Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Thomas and Betts Terminal, Large Ring; Insulated; 600V; 8 AWG

ABB INSTALLATION PRODUCTS

Thomas and Betts Terminal, Large Ring; Insulated; 600V; 8 AWG

(9 Product Options) Manufacturer Series: Sta-Kon®
  • Terminal Type: Large Ring Lug
  • Insulation: Nylon
  • Conductor Min: 8 AWG
  • Conductor Max: 8 AWG
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Large Ring Lug
Insulation: Nylon
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper, Tin-plated
Color: Red
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V