The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #E6-38

Thomas and Betts Terminal, Large Ring; Non-Insulated; 600V; 6 AWG; 3/8 in.

SKU # 78621080359 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: 3/8 in.
Package Quantity: 20 Pack
Terminal Type: Large Ring
Insulation: Non-insulated
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Brazed Seam