Menu Search
ABB INSTALLATION PRODUCTS #E72

Thomas and Betts® Terminal, Large Ring; Non-Insulated; 600V; 6 AWG; 5/16 in.

SKU # 78621081192 Manufacturer Series: Sta-Kon®
View more versions of this product
Stud Size: 5/16 in.
Package Quantity: 200 Pack
Terminal Type: Large Ring
Insulation: Non-insulated
Conductor Min: 6 AWG
Conductor Max: 6 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Brazed Seam