Menu Search
ABB INSTALLATION PRODUCTS #NW14-10

Thomas and Betts Terminal, Ring; High-Temp; Non-Insulated; 600V; 16 to 14 AWG; No. 10

SKU # 78621076980 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #10
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 100 Pack
Terminal Type: High-temperature
Insulation: Non-insulated
Material: Nickel Alloy
Color: Metallic
Temperature Rating: 1200°F (650°C)
Voltage Rating: 600V