Menu Search
ABB INSTALLATION PRODUCTS #NW10-10

Thomas and Betts Terminal, Ring; High-Temp; Non-Insulated; 600V; 12 to 10 AWG; No. 10

SKU # 78621076984 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Min: 12 AWG
Stud Size: #10
Conductor Max: 10 AWG
Package Quantity: 50 Pack
Terminal Type: High-temperature
Insulation: Non-insulated
Material: Nickel Alloy
Color: Metallic
Temperature Rating: 1200°F (650°C)
Voltage Rating: 600V