Menu Search
ABB INSTALLATION PRODUCTS #A18-6

Thomas and Betts Terminal, Ring; Non-Insulated; 600V; 22 to 16 AWG; No. 6

SKU # 78621080298 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 100 Pack
Stud Size: #6
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V