The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
ABB INSTALLATION PRODUCTS #A72

Thomas and Betts Terminal, Ring; Non-Insulated; 600V; 22 to 16 AWG; 5/16 in.

SKU # 78621080800 Manufacturer Series: Sta-Kon®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Package Quantity: 1000 Pack
Stud Size: 5/16 in.
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V