Menu Search
ABB INSTALLATION PRODUCTS #A86

Thomas and Betts® Terminal, Ring; Non-Insulated; 600V; 22 to 16 AWG; No. 8

SKU # 78621080806 Manufacturer Series: Sta-Kon®
Stud Size: #8
Package Quantity: 1000 Pack
Terminal Type: Ring Lug
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 16 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V