Menu Search
IDEAL #83-7161

Terminal, Spade; Insulated; 600V; 16 to 14 AWG; No. 8

SKU # 78325049016
Stud Size: #8
Package Quantity: 25 Pack
Terminal Type: Spade-tongue Fork
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Material: Brass, Tin-plated
Color: Blue
Temperature Rating: 167°F (75°C)
Voltage Rating: 600V