Menu Search
PANDUIT #PV14-6R-E

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 14 AWG; No. 6

SKU # 07498336255 Manufacturer Series: Type PV-R
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Stud Size: #6
Conductor Max: 14 AWG
Conductor Min: 16 AWG
Color: Blue
Package Quantity: 20 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No