Menu Search
PANDUIT #PV18-38R-MY

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 18 AWG; 3/8 in.

SKU # 07498341446 Manufacturer Series: Type PV-R
RoHS Compliant
View more versions of this product
Stud Size: 3/8 in.
Conductor Max: 18 AWG
Conductor Min: 22 AWG
Color: Red
Package Quantity: 1000 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No