Menu Search
PANDUIT #PV14-10R-C

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 14 AWG; No. 10

SKU # 07498380120 Manufacturer Series: Type PV-R
RoHS Compliant

Compare

Maximum number of products selected.
View more versions of this product
Stud Size: #10
Conductor Max: 14 AWG
Conductor Min: 16 AWG
Color: Blue
Package Quantity: 100 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No