Menu Search
PANDUIT #PV10-56R-D

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 10 AWG; 5/16 in.

SKU # 07498380137 Manufacturer Series: Type PV-R
RoHS Compliant
View more versions of this product
Stud Size: 5/16 in.
Conductor Max: 10 AWG
Conductor Min: 12 AWG
Color: Yellow
Package Quantity: 500 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No