Menu Search
PANDUIT #PV4-14R-T

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V; 4 AWG; 1/4 in.

SKU # 07498387107 Manufacturer Series: Type PV-R
RoHS Compliant
View more versions of this product
Stud Size: 1/4 in.
Conductor Max: 4 AWG
Conductor Min: 4 AWG
Color: Yellow
Package Quantity: 200 Pack
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No