Menu Search
Wiring Connectors Small Crimp Terminals and Splices Ring Lugs Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V

PANDUIT

Pan-Term® Lug, Ring; Funnel Entry; Copper; Insulated; 600V

(99 Product Options) Manufacturer Series: Type PV-R
  • Terminal Type: Standard Ring, Funnel Entry
  • Insulation: Vinyl
  • Material: Copper, Tin-plated
  • Temperature Rating: 221°F (105°C)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Terminal Type: Standard Ring, Funnel Entry
Insulation: Vinyl
Material: Copper, Tin-plated
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Inspection Hole: No