Menu Search
PANDUIT #PV14-10LF-C

Terminal, Locking Fork; Vinyl-Insulated; 600V; 16 to 14 AWG; No. 10

SKU # 07498380810
View more versions of this product
Stud Size: #10
Terminal Type: Locking Fork
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Voltage Rating: 600V
Package Quantity: 100 Pack