Menu Search
ABB INSTALLATION PRODUCTS #D8-10

Thomas and Betts® Terminal, Large Ring; Non-Insulated; 600V; 8 AWG; No. 10

SKU # 78621080353 Manufacturer Series: Sta-Kon®
View more versions of this product
Package Quantity: 25 Pack
Stud Size: #10
Terminal Type: Large Ring
Insulation: Non-insulated
Conductor Min: 8 AWG
Conductor Max: 8 AWG
Material: Copper, Tin-plated
Color: Metallic
Temperature Rating: 302°F (150°C)
Voltage Rating: 600V

Additional Info: Brazed Seam