Menu Search
ABB INSTALLATION PRODUCTS #SSF-SG24A

Thomas and Betts Box Between Stud Bracket Screw-On

SKU # 78599101490
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Box Between Stud Bracket
Installation: Screw-On
Stud Spacing: 17"-26"
Box Type: Switch or Square
Box Qty: Multiple
Material: Steel